missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ Wide Mouth Square Bottles

Catalog Number p-4484623
Click to view available options
Capacity (Metric):
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

VITLAB wide mouth square bottles made of high density polyethylene with low density polyethylene screw caps

  • space saving square design give smaller footprint
Capacity 16.9 oz., 500mL
Closure Material LDPE
Closure Size GL 65
Closure Type Screw Cap
Diameter (Metric) 90 x 90 mm
Height (Metric) 120 mm
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Material HDPE
Autoclavable Not Autoclavable
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'