missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Caps with Polyvinyl Liners
Click to view available options
Neck Finish:
22-400
24-400
28-400
38-400
43-400
48-400
53-400
58-400
70-400
89-400
No. per Case:
144 Cs.
48 Cs.
72 Cs.
Description
- White polypropylene screw cap provides clear surface for writing on cap
- Poly-vinyl liner provides an excellent moisture barrier
Specifications
Closure Liner | Polyvinyl |
For Use With (Equipment) | Round bottle |
Product Type | Polypropylene Cap |
Color | White |
Material | Polypropylene |
No. per Case | 72 Cs. |
Neck Finish | 43-400 |
Certifications/Compliance | ISO 9001 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'