missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Viton™ Tubing Assemblies

Resistant to oils, chemicals, weather-related aging and ozone

Brand:  DWK Life Sciences 374316

185.25 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.



Additional Details : Weight : 0.47630kg

 View more versions of this product

Product Code. 12441531

  • 195.00 EUR / Each
Estimated Shipment: 03-10-2024
to see stock.
Add to basket

Description

Description

For Unispense peristaltic pumps

  • Material retains its good mechanical and chemical resistance properties at extremely high temperatures better than any other known elastomer
  • Tubing assembly consists of 5 ft. (1.5 m) section of silicone or FKM tubing with a wall thickness of 2.3 mm and borosilicate glass sinker on one end and a polypropylene delivery nozzle on the other end

Specifications

Specifications

Tubing Assembly
3 mm
4.92 ft.
0.09 in.
Unispense™ peristaltic pump
Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end
11/100 in.
Viton
150 cm
2.3 mm
Unispense™ peristaltic pump
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers