missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Caps With PTFE Faced Foamed Polyethylene Liner
72.49 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Neck Finish:
13-425
15-425
Description
- Can withstand autoclaving / sterilization
Specifications
Closure Liner | PTFE/Polyethylene |
For Use With (Equipment) | Glass bottle or vial |
Product Type | Polypropylene Cap |
Color | White |
Material | Polypropylene |
No. per Case | 144 Cs. |
Neck Finish | 15-425 |
Certifications/Compliance | ISO 9001 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'