missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Autoclavable:
Autoclavable (Bottle Only)
Not Autoclavable
Color:
Clear
Natural
White
Unit Size:
Pack of 24
Pack of 36
Pack of 48
Pack of 72
Description
- Durable container with good chemical resistance
- Pre-attached white polypropylene screw cap unlined or with foamed polyethylene liner
- Polypropylene container is autoclavable; cap is not autoclavable
Specifications
Specifications
| Capacity | 2.02 oz., 60 mL |
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2.02 oz. |
| Color | Natural |
| Diameter (English) | 1.92 in. |
| Includes | Screw Cap |
| Material | Polypropylene |
| Closure Color | White |
| Clarity | Natural |
| Mouth | Wide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction