missing translation for 'onlineSavingsMsg'
Learn More

Tempshield™ Waterproof Cryo-Grip™ Gloves

Waterproof Cryo-Grip™ Gloves - Superior dexterity and hand protection when working with liquid nitrogen. The multi-layered construction allows for a maximum level of thermal protection and the thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods.

Brand:  Tempshield™ CGEBLWP

Additional Details : Weight : 0.31500kg

 View more versions of this product

Product Code. 16032202

  • 471.00 EUR / 1 pair

Estimated Shipment: 17-03-2023
to see stock.
Add to basket

Description

Description

  • Grip palm for improved dexterity handling small objects
  • Thin, seamless 100% waterproof liner provides protection from spills and splashes
  • High level of thermal protection when exposed to cryogenic fluids
  • For ultra-cold applications down to -196°C (-320°F)
  • Maximum level of thermal and splash protection, flexibility, and dexterity
  • CE Category III: EN 511, EN 388, EN 420
  • Applications: handling of smaller objects or samples that have been stored or hardened in cryogenic liquids, dispensing/transferring cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes.
Specifications

Specifications

CE Cat. III, EN 511, EN 388, EN 420
Cryogenic Gloves
Elbow
Handling of smaller objects or samples stored or hardened in cryogenic liquids, dispensing/transferring cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes
Blue
Large
-196°C
Tempshield™ Cyro-Protection™
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers