missing translation for 'onlineSavingsMsg'
Learn More

Tempshield™ Waterproof Cryo-Grip™ Gloves

Waterproof Cryo-Grip™ Gloves - Superior dexterity and hand protection when working with liquid nitrogen. The multi-layered construction allows for a maximum level of thermal protection and the thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods.

Brand:  Tempshield™ CGMAXLWP

Additional Details : Weight : 0.24750kg

 View more versions of this product

Product Code. 16022212

  • 393.00 EUR / 1 pair

Estimated Shipment: 17-03-2023
to see stock.
Add to basket

Description

Description

  • Grip palm for improved dexterity handling small objects
  • Thin, seamless 100% waterproof liner provides protection from spills and splashes
  • High level of thermal protection when exposed to cryogenic fluids
  • For ultra-cold applications down to -196°C (-320°F)
  • Maximum level of thermal and splash protection, flexibility, and dexterity
  • CE Category III: EN 511, EN 388, EN 420
  • Applications: handling of smaller objects or samples that have been stored or hardened in cryogenic liquids, dispensing/transferring cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes.
Specifications

Specifications

CE Cat. III, EN 511, EN 388, EN 420
Cryogenic Gloves
Mid-Arm
Handling of smaller objects or samples stored or hardened in cryogenic liquids, dispensing/transferring cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes
Blue
X-Large
-196°C
Tempshield™ Cyro-Protection™
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers