missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Colored Vinyl (PVC) Tubing
General purpose fluid transfer tubing for the laboratory, color-coded for rapid identification.
Brand: Ark Plas Products™ TCX27-FC5
Additional Details : Weight : 0.80000kg
Description
- Will not oxidize or age
- Flexible and opaque
- Temperature range from −30° to +70°C
- Available in red, green, blue or black color
- Sterilization through ethylene oxide
- A wide range of diametersand pressure resistances available
Specifications
Green | |
3.17 mm | |
6.35 mm | |
1.58 mm |
Autoclavable | |
PVC | |
1000 m | |
1 Pack |