missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Vial PolyBlock
Accommodate specifically sized vessels for your StarFish magnetic stirrer workstation. Heidolph™ Vial PolyBlock, is one of up to 5 StarFish PolyBlock segments that can be mixed at a single stirrer workstation to create various arrays of vessel size and type.
235.00 EUR - 236.00 EUR
Specifications
Description | PolyBlock |
---|---|
For Use With (Equipment) | Starfish Workstation, MR-Hei Magnetic Stirrers |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11392763
|
Heidolph instruments
505-80027-00 |
7 x 17 mm Vials |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11771689
|
Heidolph instruments
505-80028-00 |
9 x 15 mm Vials |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11781689
|
Heidolph instruments
505-80029-00 |
9 x 12 mm Vials |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Accommodates one specific vial size.
- One of up to 5 segments per StarFish array.
Specifications
PolyBlock | |
Starfish Workstation, MR-Hei Magnetic Stirrers |