missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Varioshake VS 30 O Shaker with CEE7/7 Plug
Shaker with orbital motion, heavy duty, low noise, in a compact design
Brand: Lauda™ L003063
Additional Details : Weight : 34.00000kg
Description
- Shaking frequency display and setting digitally via LC display, in steps of 1.0 rpm, gentle start-up
- Setpoint/actual values and shaking frequency displayed on two LC displays
- User-friendly microprocessor technology
- Membrane keyboard with distinctive symbols
- Timer adjustable from 1 min. up to 99:59 hours or continuous operation
- Optional RS 232 interface on request
- Large shaking table made of electrolytically galvanized, powder-coated sheet steel
- Four support rods and collars for secure attachment of accessories
- Drive by an overload-protected AC motor
- Compact, low-wear mechanism with mass balancing for a secure stand
- Constant speed, independent of load
- Excellent for continuous use
- Outer housing made of electrolytically galvanized sheet steel, powder-coated
- Special rubber mat for good adhesion of objects on shaking table
- Ambient temperature range: 10 to 50 °C
- Power consumption max: 0.09 kW
- Shaking amplitude: 32 mm
- Shaking frequency: 20 to 250 1/min
- Load max: 30 kg
- Overall dimensions (W x D x H): 705 x 607 x 160 mm
- Power plug: power cord with angled plug (CEE7/7)
- Power supply: 230 V, 50/60 Hz
Specifications
20 to 250 min-1 | |
230 V | |
50/60 Hz |