missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Variocool VC 2000 Circulation Chiller with CEE7/7 Plug
Colored TFT display for simultaneous indication of actual and set values, graphic illustration of the temperature profile
8730.18 EUR - 9211.62 EUR
Product Code | Brand | Max. Pressure | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Max. Pressure | Price | Quantity & Availability | |||||
16893610
|
Lauda™
L000786 |
3.2 bar |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16803620
|
Lauda™
L000787 |
4.8 bar |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Clear text menu navigation
- Six selectable languages: DE, EN, FR, SP, IT, RU
- Easy input via cursor and soft keys
- Fully electronic continuous controller with PID action
- Electronic level indication and low level alarm
- Powerful pressure pump USB interface as standard
- Upgradeable with interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
- Remote fault indication through floating contact
- Integrated programmer with max 150 segments, splitable in five programs
- Adjustable bypass for pressure limiting
- Filler opening on top, drain tap on backside
- SmartCool system for energy saving digital cooling management including compressor on-off control
- Operates with non flammable liquids (water, water/glycol)
- Condenser cooling air
- Working temperature range: -20 to 40 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.05 ± K
- Power consumption max: 1.6 kW
- Pump flow rate pressure max: 37 L/min
- In/outlet connection thread (outside): G 3/4
- Pressure adjustment: bypass
- Filling volume max: 15 L
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (CEE7/7)
- Standard accessory:
- Two nipples 3/4 in. with screw cap G 3/4 for pump connectors
Specifications
-20°C to +40°C | |
230 V |