missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Astrospec 2.0 Safety Spectacles
15.02 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Lens Tint:
Amber
Clear
Gray
Description
- Panoramic polycarbonate lens with integrated side shield for optimal eye area protection
- Uvex ventilation system with labyrinth seal for added comfort around the eyes
- Certified to EN 166 (personal eye protection) and EN 170 (UV filters)
- Multi-level side arm inclination allows the wearer to adjust the spectacles to suit their face shape
- Soft, non-slip arm ends (Uvex™ Duo Component Technology) prevent pressure points
- Flat fold design fits easily into breast-pocket
Lens Coatings
- Supravision Excellence: Anti-fog (interior), extremely scratch-resistant and chemical-resistant (exterior)
- Supravision Extreme: Permanent anti-fog (interior), extremely scratch-resistant (exterior)
- Supravision Plus: Permanent anti-fog and scratch-resistant (interior/exterior)
Specifications
Lens Type | Panoramic |
Certifications/Compliance (Europe) | EN 170 |
Lens Tint | Amber |
Product Type | Shield-lens spectacle |
Frame Color | Black, Yellow |
Lens Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'