missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ 1 Ladies Safety Sandal S2

Sporty, multifunctional safety sandals

Brand:  Uvex™ 8562738

Additional Details : Weight : 0.01000kg

Product Code. 15341353

  • 140.00 EUR / Each
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Especially lightweight and flexible
  • 100% metal-free uvex xenova™ toe cap of the latest generation, compact design, anatomical shape, good lateral stability, no thermal conductivity, non-magnetic
  • Made with a new last technology for extraordinary wearing comfort
  • Optimized comfort thanks to uvex climazone technology
  • Breathable, hydrophobic high-tech micro-velor upper
  • Optimum ventilation thanks to Distance Mesh lining material
  • Suitable for allergy sufferers as made of synthetic materials
  • Individually adjustable, elastic lace with quick release
  • Almost seamless shaft construction to avoid pressure points
  • Removable comfort footbed, antistatic, with moisture transport system and additional heel and forefoot cushioning
  • Soft padded collar and padded flap
  • Special double-density polyurethane sole with excellent cushioning properties and very good slip resistance, free from substances that interfere with the wetting properties of the paint such as silicones, plasticisers, etc.
  • Meets the ESD requirements: Bleeder resistance <35 megohms
  • Certified with uvex medicare for individual orthopedic insoles and individual outsole modifications such as outsole heights, inner or outer heel elevations, roll-off aids and other solutions
  • Item No. 8562.7
  • Width 10
  • Standard EN ISO 20345: 2011 S2 SRC
  • Specifications

    Specifications

    ESD certification, EN ISO 20345:2011 S2 SRC
    Foot protection
    10 mm
    Gray, Pink
    38
    Ladies' Safety Shoe
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers