missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Urbanti™ High-Speed Funnels
Optimized for nonvacuum, high-speed filtration, these glass-clear funnels have internal helicoid ribs to increase the filtration speed
Brand: Bel-Art™ F14642-0000
Additional Details : Weight : 0.01000kg
Description
- Vertical outer ribs prevent airlock
- Made from autoclavable polymethylpentene
- Unaffected by corrosive liquids
- Heat resistant to 177°C (350°F)
Specifications
7cm | |
0.8cm | |
20.6 cm | |
11 to 12.5cm | |
15cm |
76 mL | |
PMP | |
Yes | |
Internal helicoid ribs |