missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ UNF Male Threaded Adapters, PVDF

Combine these simple, economical PVDF male threaded adaptors with flexible tubing for use in your low-pressure applications (generally less than 30 psi). UNF Male Threaded Adapters slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.

Brand:  Masterflex™ 30704-87

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11753495

  • 20.32 EUR / Pack of 10


Estimated Shipment
19-04-2021
Add to basket

Description

Description

Combine these simple, economical PVDF male threaded adaptors with flexible tubing for use in your low-pressure applications (generally less than 30 psi). UNF Male Threaded Adapters slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.

  • Adapts from a UNF male thread to a hose barb
  • Designed for quick and easy assembly without tools
  • Excellent chemical resistance
  • Temp range: -62 to 129°C
  • Sterilize by ethylene oxide or autoclave
Specifications

Specifications

264.2°F
<30 psi
PVDF
Barbed Fitting
10 Pack
1/4 to 28 UNF(M)
129°C
Autoclavable
3.96 mm
1/4 to 28 UNF(M) thread x 5/32 in. tubing I.D.
3/32 in. orifice; 27/32 x 3/8 in.
Videos
SDS
Documents