Learn More
Masterflex™ UNF Male Threaded Adapters, PVDF
Combine these simple, economical PVDF male threaded adaptors with flexible tubing for use in your low-pressure applications (generally less than 30 psi). UNF Male Threaded Adapters slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.
Brand: Masterflex™ 30704-86
Additional Details : Weight : 0.80000kg
Description
- Adapts from a UNF male thread to a hose barb
- Designed for quick and easy assembly without tools
- Excellent chemical resistance
- Temp range: -62 to 129°C
- Sterilize by ethylene oxide or autoclave
Specifications
Autoclavable | |
Barbed Fitting | |
10 Pack | |
1/4 to 28 UNF(M) |
PVDF | |
1/4 to 28 UNF(M) thread x 1/8 in. tubing I.D. | |
3/32 in. orifice; 3/4 x 3/8 in. |