missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Ultrapure Application Filter Cartridges

Tolerant to an accumulated exposure of 10 hours. Filters may also be sanitized with compatible chemical agents.

Brand:  Cole-Parmer™ 06479-24

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11786109

Quantity Price
1 121.00 EUR / Each
10 104.77 EUR / Each
Estimated Shipment
16-04-2021
Add to basket


Description

Description

  • These cartridges are autoclavable to 250°F 121°C) and in-line sterilizable to 257°F (125°C) for up to 30-minute cycles
  • Tolerant to an accumulated exposure of 10 hours
  • Filters may also be sanitized with compatible chemical agents
  • Suitable to 180°F (82°C) at 10psid
  • The cartridges comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121°C Plastics guidelines
  • Pass the MEM Elution Cytotoxicity Test
  • Aqueous extracts contain less than 0.25 EU/mL
  • Made of resin-bonded borosilicate glass microfibers that do not leach flavor-altering substances
  • Meet NSF Standard 53 for the reduction of cysts
  • Ideal as prefilters to protect membrane filter/RO systems
  • Multi-Layer Nylon Cartridges.
  • These consist of two pleated nylon membranes with the top acting as a prefilter to increase cartridge life and efficiency.
  • Glass Microfiber Cartridges
  • Made of resin-bonded borosilicate glass microfibers that do not leach flavor-altering substances. Meet NSF Standard 53 for the reduction of cysts. Ideal as prefilters to protect membrane filter/RO systems.
  • Polypropylene (PP) Cartridges
  • Thermally bonded high-purity PP fiber. Economical for a chemically inert media with high dirtloading capacity. Suitable for air/gas filtration; FDA-acceptable. Hydrophobic; prewet before liquid filtration.
  • Pleated PTFE Cartridges
  • Clean room-constructed using thermal welding instead of adhesives or additives. Ideal for the more aggressive liquid or air/gas filtration applications. Hydrophobic; prewet before liquid filtration.
  • Semiconductor Cartridges
  • Single-layer PES membrane over PP core. Each is flushed with high-purity water to leach less than 5 ppb TOC and less than 5 ppb trace metals. Ideal for any highpurity chemical or DI water application.
Specifications

Specifications

Double open end glass fiber filter cartridge, 3.0µm
Ultrapure Applications
Ultrapure Application Filter Cartridge
Nylon
4.3 ft.2
25.4 cm
Glass Fiber
Videos
SDS
Documents