missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Ultrapure Application Filter Cartridges
Tolerant to an accumulated exposure of 10 hours. Filters may also be sanitized with compatible chemical agents.
Brand: Cole-Parmer™ 06479-48
Additional Details : Weight : 0.80000kg
Description
- These cartridges are autoclavable to 250°F 121°C) and in-line sterilizable to 257°F (125°C) for up to 30-minute cycles
- Tolerant to an accumulated exposure of 10 hours
- Filters may also be sanitized with compatible chemical agents
- Suitable to 180°F (82°C) at 10psid
- The cartridges comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121°C Plastics guidelines
- Pass the MEM Elution Cytotoxicity Test
- Aqueous extracts contain less than 0.25 EU/mL
- Made of resin-bonded borosilicate glass microfibers that do not leach flavor-altering substances
- Meet NSF Standard 53 for the reduction of cysts
- Ideal as prefilters to protect membrane filter/RO systems
Specifications
Double open end PTFE filter cartridge, 0.1µm | |
PTFE | |
Ultrapure Applications | |
10 in. |
PTFE | |
5.9 ft.2 | |
Ultrapure Application Filter Cartridge | |
25.4 cm |