missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Ultrapure Application Filter Cartridges

Tolerant to an accumulated exposure of 10 hours. Filters may also be sanitized with compatible chemical agents.

Brand:  Cole-Parmer™ 06479-36

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11767203

  • 151.00 EUR / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • These cartridges are autoclavable to 250°F 121°C) and in-line sterilizable to 257°F (125°C) for up to 30-minute cycles
  • Tolerant to an accumulated exposure of 10 hours
  • Filters may also be sanitized with compatible chemical agents
  • Suitable to 180°F (82°C) at 10psid
  • The cartridges comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121°C Plastics guidelines
  • Pass the MEM Elution Cytotoxicity Test
  • Aqueous extracts contain less than 0.25 EU/mL
  • Made of resin-bonded borosilicate glass microfibers that do not leach flavor-altering substances
  • Meet NSF Standard 53 for the reduction of cysts
  • Ideal as prefilters to protect membrane filter/RO systems
Specifications

Specifications

Double open end polypropylene filter cartridge, 1.2µm
Polypropylene
Ultrapure Applications
10 in.
Polypropylene
4.7 ft.2
Ultrapure Application Filter Cartridge
25.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers