missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Type N 11 Crimp Neck Micro-Vials

Product Code. 10650902 Shop All Macherey-Nagel Products
Click to view available options
Volume (Metric):
0.2 mL
1.1 mL
Includes:
15μL funnel in solid glass bottom
Integrated 0.2mL insert
Unit Size:
Pack of 100
This item is not returnable. View return policy
This item is not returnable. View return policy

Suitable to run in autosamplers without using an adapter. Macherey-Nagel™ Type N 11 Crimp Neck Micro-Vials are state-of-the-art, flat bottom glass vials for small sample volumes for use in gas chromatography (GC) and high-performance liquid chromatography (HPLC).

  • Made from 1st hydrolytic class glass, with very good chemical resistance for acid and neutral solutions
  • Flat bottom for stability and balance
  • Packaged as 100 pieces in a polypropylene box
  • For use with standard samples in gas and liquid chromatography

Specifications

Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 0.2 mL
For Use With (Application) GC and HPLC
Includes Integrated 0.2mL insert
Neck Style Crimp Neck N 11
No. per Pack 100
Packaging Type Polypropylene Box
Style Funnel
Base Style Flat Bottom
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size N11
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.