missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ TTX 120 Core Thermometer Thermocouple Type K
Provides for fast measurements with high accuracy. Ebro Electronic™ TTX 120 Core Thermometer Thermocouple Type K works with a number of different probes.
Brand: Ebro Electronic™ 1340-5120
Additional Details : Weight : 0.08000kg
Description
- Robust and impact-resistant
- Replaceable battery
Specifications
CE EN 13485 | |
17 mm | |
ABS Plastic | |
0.1°C from −60 to 199.9°C, 1°C above | |
1200°C | |
-60°C to +1200°C | |
42 mm |
For heating technology, air-conditioning, ventilation, air, gases, laboratory, ductile materials, fluids, surface temperature of tools for injection molding processes | |
90 mm | |
TTX 120 | |
Core Thermocouple Thermometer | |
-60°C | |
±0.8°C |