missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Trousers 7424-Moonless Night
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Description
- Material: 65% polyester, 35% cotton, ca. 250 g/m², twill weave
- This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
- Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space, stretch inserts in the knee area for more ease of movement, sporty alignment of style, suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 42 - 64, 90 - 110
- Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifications
Size | 62 |
Gender | Men's |
Color | Gray |
Closure Type | Buttons; Zipper |
Disposable | No |
Thickness | appro x 0.280 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'