missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Platinum Cured Silicone Tubing

Providing a number of advantages over conventional peroxide cured silicones. Fisherbrand™ Translucent Platinum Cured Silicone Tubing is available in a comprehensive range of stock sizes.

Brand:  Fisherbrand™

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11768148

  • 81.00 EUR / Each
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

  • Autoclavable
  • Non-yellowing
  • High gloss finish
  • Excellent quality
  • Highly hydrophobic
  • No peroxide byproducts
  • High tear strength as standard
  • Extended life in Peristaltic pumps
  • Applications include biological, pharmaceutical, biotechnology, aerospace and high temperature work
Specifications

Specifications

FDA, BFR and WRAS approved
8 mm
11.2 mm
1.6 mm
-40°C
Flexible
200°C
Autoclavable
Silicone (Platinum-Cured)
25 m
Ideal for biological, pharmaceutical, biotechnology, aerospace, hot work
Translucent
0.5 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers