missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Threaded Nipple NPT(M) Fitting
Threaded fittings offer more permanent installation
39.20 EUR - 48.60 EUR
Specifications
Product Type | Threaded Nipple Fitting |
---|---|
Description | NPT(M) Connection |
Autoclavable | Autoclavable |
Material | PFA |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
11775688
|
Cole-Parmer™
06546-22 |
1/8 in. NPT(M) |
39.65 EUR
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
11770389
|
Cole-Parmer™
06546-24 |
1/4 in. NPT(M) |
42.95 EUR
Each |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||||
11858043
|
Cole-Parmer™
06546-26 |
3/8 in. NPT(M) |
39.20 EUR
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
11878053
|
Cole-Parmer™
06546-31 |
3/4 in. NPT(M) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Chemically-inert PFA handles most aggressive chemicals
- Threaded reducing bushing
- Choose the size and material that meets your application needs
- Use with our rigid tubing for your high-pressure applications
Specifications
Threaded Nipple Fitting | |
Autoclavable | |
Autoclave or Ethylene Oxide |
NPT(M) Connection | |
PFA | |
Translucent |