missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS 2.4μm Cyano Columns
May be used for reversed or normal phase applications
577.93 EUR - 630.47 EUR
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 2.1 mm |
Particle Size | 1.9 μm |
pH | 2 to 8 |
Pore Size | 130 Å |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10351105
|
Thermo Scientific™
28802-102130 |
100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10179564
|
Thermo Scientific™
28802-052130 |
50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- In reversed phase, they offer different selectivity compared to C18 or C8 phases
- In normal phase, they are less retentive than silica columns
- Reliable cyano columns with long lifetimes
Order Info
Other column dimensions are available. Please call Customer Service for more information. Please note that Hypersil BDS Cyano columns are shipped in isooctane:ethanol. For reversed phase applications, flush with ethanol or 2-propanol prior to use.
Specifications
Analytical Column | |
1.9 μm | |
130 Å | |
60°C | |
Cyano (CN) | |
4% | |
Yes |
2.1 mm | |
2 to 8 | |
170 m²/g | |
L10 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Polar Selectivity |