missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Thermo Boss Safety Helmet
The heat-resistant polycarbonate shell is weight-optimized and well suited for use at very high ambient temperatures.
530.00 EUR
Specifications
Certifications/Compliance | EN 397 |
---|---|
Material | Polycarbonate |
Model | 9754 |
Product Type | Industrial Safety Helmet |
Size (Metric) | 51 to 61 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17514086
|
Uvex™
9754000 |
White |
530.00 EUR
Pack of 25 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
17524086
|
Uvex™
9754100 |
Yellow |
530.00 EUR
Pack of 25 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
17534086
|
Uvex™
9754300 |
Red |
530.00 EUR
Pack of 25 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
- Size and weight optimized helmet for use in high-temperature areas
- 6-point textile suspension harness with sweatband
- Side slots for attaching ear defenders or visors
- Electrical insulation (440 VAC) (according to DIN EN 397:1995)
- +150°C proved
Specifications
EN 397 | |
9754 | |
51 to 61 cm | |
Ventilated |
Polycarbonate | |
Industrial Safety Helmet | |
Long Brim |