missing translation for 'onlineSavingsMsg'
Learn More

Ebro Electronic™ TFE 510 Core Thermometer Replacement Probe

Probe with blue silicone cable

Brand:  Ebro Electronic™ 1341-5516

Additional Details : Weight : 0.80000kg

Product Code. 11793499

  • 137.00 EUR / Each
Estimated Shipment: 27-06-2024
to see stock.
Add to basket

Description

Description

For various applications in food, laboratory, industial use.
Specifications

Specifications

RoHS Directive 2011/65/EU
various different applications in food and pharma
Total or Partial
250 mm
Metal
Penetration
Penetration Probe
-50°C
TFE 510-1
Single-use
30 mm
factory calibration certificate
60 cm
TPE 400
0.12 kg
300°C
-50°C to +300°C
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers