missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Terra Entrance Matting 9100
A vinyl scraper matting suitable for use indoors, outdoors, or in recessed wells of high traffic areas. The unbacked, vinyl construction allows dirt and moisture to pass through and get trapped in the well for easy cleanup.
790.00 EUR - 2575.00 EUR
Specifications
Color | Gray |
---|---|
Material | Vinyl |
Width (Metric) | 91.4 cm |
For Use With (Application) | Heavy traffic areas |
Model | Nomad™ Terra 9100 |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17118740
|
3M™ Nomad™
7100116718 |
150 x 91.4 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17108740
|
3M™ Nomad™
7100116717 |
610 x 91.4 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Vinyl scraper entrance mat designed for heavy-traffic applications
- Open coil structure removes, traps, and hides dirt & moisture for easy cleaning
- Solid vinyl construction resists trolley traffic
- High-tech product coating for added durability
- Suitable for extreme traffic volumes
Specifications
Gray | |
91.4 cm | |
Nomad™ Terra 9100 |
Vinyl | |
Heavy traffic areas | |
12 mm |