missing translation for 'onlineSavingsMsg'
Learn More

Tall Form Platinum Crucibles without Lid

Use Tall Form Platinum Crucibles without Lid as your platinumware of choice in the laboratory. The crucibles are designed to contain the most homogenous melt.

Brand:  N/A 22IR

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12376477

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Mass tolerance: ± 0.5kg
  • Process temperature 1,200°C
  • Maximum temperature: 1,400°C (for 10min)
Specifications

Specifications

Mass tolerance: 7.7.g
1Each
26mm
Crucible
Platinum
10 mL
30mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers