missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Lockout Labels
Brand: Brady™ 256192
Additional Details : Weight : 0.05000kg
Specifications
10 Pk. | |
Red on White | |
Defense d’enclencher | |
6.3 in. | |
0.249 mm | |
-40°F to +212°F | |
75 mm | |
7 mm |
Tag | |
Polyester | |
Lockout Tagout | |
160 mm | |
-40°C to +100°C | |
2.95 in. | |
160 x 75 mm | |
Lockout Tagout Tags |