missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sure One™ Low Retention Non-Filtered Pipette Tips, 10 μL, Micro Length
Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
20.85 EUR - 44.30 EUR
Specifications
Volume (Metric) | 10 μL |
---|---|
Filtered | Non-Filtered |
Color | Natural |
Rack Color | Blue |
Precision | 0.5 to 2% |
Alert:
Single Use Only
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16440885
|
Fisherbrand™
|
Bulk | Non-sterile |
20.85 EUR
Pack of 1000 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
16450885
|
Fisherbrand™
|
Hinged Rack | Non-sterile |
39.95 EUR
Pack of 960 |
In Stock
Log in to see stock. |
||||
16470885
|
Fisherbrand™
|
Hinged Rack | Sterile |
44.30 EUR
Pack of 960 |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||
16460885
|
Fisherbrand™
|
Reload | Non-sterile |
34.30 EUR
Pack of 960 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
Description
- Low retention technology helps maximize sample recovery
- Universal fit
- Non-filtered
Specifications
10 μL | |
Natural | |
0.5 to 2% | |
1.23 in. | |
Low Retention Technology, Ultra Clear Resin | |
Pipette Tip | |
Universal Fit | |
SureOne | |
2 μL |
Non-Filtered | |
Blue | |
1.0 to 2.5% | |
Ambient | |
Low Retention, MicroPoint, Conical | |
Single-use | |
Yes | |
Polypropylene |