missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sure One™ Low Retention Non-Filtered Pipette Tips, 10 μL, Extended Length
Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
21.50 EUR - 45.45 EUR
Specifications
Volume (Metric) | 10 μL |
---|---|
Filtered | Non-Filtered |
Color | Natural |
Rack Color | Blue |
Precision | 0.5 to 2% |
Alert:
Single Use Only
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16400885
|
Fisherbrand™
|
Bulk | Non-sterile |
21.50 EUR
Pack of 1000 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
16410885
|
Fisherbrand™
|
Hinged Rack | Non-sterile |
45.45 EUR
Pack of 960 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
16430885
|
Fisherbrand™
|
Hinged Rack | Sterile |
44.30 EUR
Pack of 960 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
16420885
|
Fisherbrand™
|
Reload | Non-sterile |
34.05 EUR
Pack of 960 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
Description
Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Universal fit
- Non-filtered
Specifications
10 μL | |
Natural | |
0.5 to 2% | |
1.8 in. | |
Ambient | |
Low Retention, Extended Length, MicroPoint, Finely Tapered, Conical | |
Single-use | |
Yes | |
Polypropylene |
Non-Filtered | |
Blue | |
1.0 to 2.5% | |
46 mm | |
Low Retention Technology, Ultra Clear Resin | |
Pipette Tip | |
Universal Fit | |
SureOne | |
2 μL, 5 μL, 10 μL, 20 μL |