missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Stirrers with Lateral Blade and GL Thread Connection
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Brand: Lenz Laborglasintrumente 06307061
Additional Details : Weight : 0.01000kg
Description
- Made of precision calibrated glass tube
- Length of the ground and polished bearing surface: 160 mm
- Blade and security
- Screw: PTFE
- Shaft made of DURAN™ tubing
Specifications
16 mm | |
For Joint NS 45/40 | |
520 mm | |
Duran Glass |