missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Upright Freezer, 100 mm Box Height, with Boxes
Standard Rack fits into any upright freezer and can be used with all standard cryoboxes.
131.00 EUR - 215.00 EUR
Specifications
Includes | White cardboard boxes, 9 x 9 cell dividers |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 100 mm (Box) |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15200704
|
Tenak™
TE23202B |
Boxes (9) |
157.00 EUR
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15220704
|
Tenak™
TE23210B |
Boxes (8) |
150.00 EUR
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15260704
|
Tenak™
TE23220B |
Boxes (10) |
171.00 EUR
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15280694
|
Tenak™
TE23200B |
Boxes (6) |
131.00 EUR
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15280704
|
Tenak™
TE23222B |
Boxes (15) |
215.00 EUR
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15240704
|
Tenak™
TE23212B |
Boxes (12) |
184.00 EUR
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
- Measure the inside height and depth of your freezer when choosing the right rack
- Racks can be used with all freezer brands
- Constructed of stainless steel
- Includes standard white cardboard boxes with 9 x 9 cell dividers
Specifications
White cardboard boxes, 9 x 9 cell dividers | |
Stainless Steel | |
Upright Freezers | |
100 mm (Box) |