missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 16 mm Shelf Height

Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.

Brand:  Tenak™ TE27574

Additional Details : Weight : 6.30000kg

 View more versions of this product

Product Code. 15260974

  • 250.00 EUR / Each
Estimated Shipment: 31-07-2024
to see stock.
Add to basket

Description

Description

  • For use in upright freezers
  • Racks can either be used as one plate per shelf or the plates can be stacked
  • Constructed of stainless steel
Specifications

Specifications

Stainless Steel
Microtiterplates (114)
630 x 135 x 272 mm
Upright Freezers
16 x 7
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers