missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Stainless Steel Tweezer
Use these forceps for a variety of applications. Schneider Gerd™ Stainless Steel Tweezers are ergonomically designed for optimal grip and precision.
12.00 EUR - 14.75 EUR
Specifications
Material | Stainless Steel |
---|---|
Product Type | Tweezers |
For Use With (Application) | For Laboratory use |
Product Code | Brand | Length (Metric) | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Tip Style | Price | Quantity & Availability | ||||
10536484
|
Schneider Gerd™
110 |
105 mm | Grooved |
12.00 EUR
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10459214
|
Schneider Gerd™
151 |
115 mm | Spade |
14.75 EUR
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
Description
- Stainless steel tweezers
- Available with straight or curved tips
- Ideal for dissection and general lab applications
Specifications
Stainless Steel | |
Tweezers | |
For Laboratory use |