missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 315mm Dia., in Pore Size 10mm and Smaller
210.12 EUR - 9302.40 EUR
Specifications
Diameter (Metric) Outer | 315 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For screening aggregates, separation, fractioning, particle size determination |
Quantity | 1 Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11733255
|
RETSCH
60.172.003150 |
3.15mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11723255
|
RETSCH
60.172.002800 |
2.8mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11782976
|
RETSCH
60.172.009500 |
9.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11783245
|
RETSCH
60.172.002000 |
2mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11713255
|
RETSCH
60.172.002500 |
2.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11732976
|
RETSCH
60.172.006300 |
6.3mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11733245
|
RETSCH
60.172.001250 |
1.25mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11758295
|
RETSCH
60.172.004000 |
4mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11772976
|
RETSCH
60.172.009000 |
9mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11743255
|
RETSCH
60.172.003350 |
3.35mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11792976
|
RETSCH
60.172.010000 |
10mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11762976
|
RETSCH
60.172.008000 |
8mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11742976
|
RETSCH
60.172.006700 |
6.7mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11722976
|
RETSCH
60.172.005600 |
5.6mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11712976
|
RETSCH
60.172.005000 |
5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11752976
|
RETSCH
60.172.007100 |
7.1mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11753255
|
RETSCH
60.172.003550 |
3.55mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11793245
|
RETSCH
60.172.002240 |
2.24mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11702976
|
RETSCH
60.172.004750 |
4.75mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11703255
|
RETSCH
60.172.002360 |
2.36mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
315 mm | |
Stainless Steel | |
1 Each | |
ISO 3310 and ASTM E 11, DIN 3310/2 |
Stainless Steel | |
For screening aggregates, separation, fractioning, particle size determination | |
Test Sieve |