missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RET Control-Visc Hot Plate Stirrer, Ambient to 340°C, Stainless Steel
Stirring Range: 50 to 1700 rpm; Shape: Round; Size: 5.3 in. dia.; Max. Sample Load: 5 g; Plug Type: EU-Style
Brand: IKA™ 0005020000
1519.54 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Additional Details : Weight : 2.70000kg
Description
- BNC socket for connection of a pH electrode
- Adjustable temperature control mode: rapid heating and very accurate temperature control
- Dual sensor for simultaneous control of heat transfer fluid temperature and medium temperature
- Timer and countdown functions
- Display of viscosity change trend
- Detached magnet detection
- Intermittent operation
- Several modes of operation available
- Safety circuit adjustable from 50 to 380°C
- Transparent protective cover included
- Error code display for easy troubleshooting
- Exact temperature and speed adjustment by means of digital display; even when function switched off
- Suitable for unsupervised operation
- Sealed casing (IP 42) ensures a long service life
Specifications
Stainless Steel | |
Safety circuit adjustable from 50 to 380°C, Digital display of the safety temperature limit | |
RET | |
85 mm | |
5°C to 40°C | |
160 mm | |
2.7 kg | |
Round | |
EU | |
20 L |
100/115/220/240 V | |
Magnetic stirrer with heating and integrated weighing function | |
5.3 in. dia. | |
Ambient to 340°C | |
50/60 Hz | |
650 w | |
Stirring Hotplate, Stirrer | |
5 kg | |
1 | |
50 to 1700 rpm |