missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Stainless Steel 4301 Tweezers, Curved
Schneider Gerd™ Stainless Steel 4301 Tweezers, Curved is used to handle delicate tissues.
10.00 EUR - 15.80 EUR
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11377364
|
Schneider Gerd™
123 |
145 mm |
15.80 EUR
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
11367364
|
Schneider Gerd™
122 |
130 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11357364
|
Schneider Gerd™
120 |
105 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of Stainless steel 4301
- Available in different lengths
Specifications
Stainless Steel (4301) | |
Tweezers | |
Curved |