missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Germicidal UV Sterilizing Lamps

Unfiltered 254nm shortwave (UV-C) lamps provide high-intensity, wide area UV sterilization coverage

Brand:  Spectroline™ XX-15G

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11590967

  • POA / Pack of 508
Estimated Shipment: 23-07-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • For use wherever disease may be transmitted by air currents
  • Choose from 15w single-tube or 15w dual-tube models
  • All units have enameled sheet metal or anodized aluminum housing with mounting brackets

Order Info

For 115V 60Hz; Dimensions: 18.75L x 4.5W x 3.5 in.H (48 x 11 x 9cm)

Certifications

UL listed

†Peak 254nm at 10 in. (25cm).

Specifications

Specifications

Germicidal UV Sterilizing Lamp
15 W
5W Short wave Spectroline™ dual tube
88.9 mm
18.75 in.
1 Ea.
114.3 mm
UV
18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9 mm)
3.5 in.
50/60 Hz
476.2 mm
4.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers