missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ SilTite™ Mini Union
Delivers an easy, leak-free installation for capillary columns without the use of any tools.
125.00 EUR
Specifications
Type | Mini Union |
---|---|
Material | Inert and Precise Glass Lined Bore |
For Use With (Equipment) | Connecting Capillary Columns |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12907111
|
Trajan Scientific and Medical™
073550 |
0.4 mm |
125.00 EUR
1 set |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||||
15238933
|
Trajan Scientific and Medical™
073554 |
0.8 mm |
125.00 EUR
Each |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
Description
- Specifically designed for connecting capillary columns
- Connects guard columns to capillary columns
- Inert and precise glass lined bore
- Low dead volume
Specifications
Mini Union | |
Inert and Precise Glass Lined Bore | |
Connecting Capillary Columns |