Learn More
Saint-Gobain Chemware™ PFA Narrow Mouth Wash Bottles
Contains the lowest concentration of trace metal ions of all fluoropolymers making it ideal for the ultra-pure requirements of environmental analytical work. Saint Gobain Performance Plastics™ Chemware™ PFA Narrow Mouth Wash Bottle can be used to dispense all types of liquids.
Brand: Saint-Gobain D1069067
Additional Details : Weight : 0.80000kg
Description
- Molded-in graduation marks
- Flexible nozzle with 360° swivel; small orifice tip allows accurate content dispensing
- Inert to all chemicals
- Leak-proof design
- Transparent and break resistant
- Non-stick, easy to clean and provide superior flex life and excellent mechanical strength
Specifications
Yes | |
Narrow | |
16.5 mm | |
Wash Bottle |
287.3 mm | |
500 ml | |
PFA | |
580mL |