missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Silicone Entry Port 40 mm, Flap And Stopper Closure, Custom Position Tbc In The Back For U450

Use these entry ports with convection ovens. Memmert™ Convection and Universal Oven Entry Points can be closed by flap in special positions at the back.

Brand:  Memmert™ U450F7

Additional Details : Weight : 0.01100kg

Product Code. 16316367

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Entry port with 38 mm clear diameter
  • For Memmert Ovens
Specifications

Specifications

Models 30, 55, 75, 110, 160, 260, 450, 750, 1060
Stainless Steel
38 mm
Entry Port
1.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers