missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Silastic™ Laboratory Tubing
Ideal for pharmaceutical, biotech, filtration, and environmental analysis applications
Brand: Cole-Parmer™ 96115-10
Additional Details : Weight : 0.80000kg
Description
- Platinum-cured, nonpyrogenic tubing.
- Bacteria and fungus-resistant.
- Extremely low extractables.
- Does not impart a taste or odor.
- Exceeds USP Class VI Plastics Test requirements.
- Elastomer and tubing are manufactured under Bulk Pharmaceutical cGMPs in an FDA-compliant, ISO-9002-certified facility.
- Sterilize: Autoclave or radiation.
Specifications
3A;ADCF;FDA;European Pharmacopoeia;Non-DEHP;Non-Phthalate;NSF-61;NSF-51;USP | |
Platinum-cured, nonpyrogenic, extremely low extractables, and does not impart a taste or odor | |
1.5 mm | |
50 ft. | |
0.24 mm | |
-65°F | |
50 ft./Pk. | |
Autoclave or radiation |
248°F | |
Autoclavable | |
2.0 mm | |
15.2 m | |
Pharmaceutical, biotech, filtration, and environmental analysis. | |
-53°C | |
Bacteria and fungus-resistant. |