missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Varian/Bruker Replacement Needle
Autosampler syringe designed for optimal sample introduction. For use with Bruker/Varian GC Systems
Brand: Trajan™ 037780
Additional Details : Weight : 0.01000kg
Description
- For use with Bruker/Varian GC Systems with
- Needle Length: 53mm
- Tip style: Side-hole
Specifications
25 G | |
Replacement Needle Varian/Bruker | |
S-hole |
0.5 mm | |
53 mm | |
Autosampler Syringes, 8035, 8100 and 8200 |