missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Seed Testing and Germination Capacity Test Paper
Increase laboratory germination. Munktell™ Seed Testing and Germination Capacity Test Paper are made of cotton linters and pure cellulose, are strong for the test and do not contain any substances which could influence the growth of seeding.
82.25 EUR - 250.00 EUR
Product Code | Brand | Dimensions (L x W) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Thickness (Metric) | Price | Quantity & Availability | ||||
11367294
|
Munktell Filtrak™
144004 |
18 x 320mm | 0.31 mm |
82.25 EUR
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11357294
|
Munktell Filtrak™
144003 |
75 mm dia. | 0.31 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11307304
|
Munktell Filtrak™
144017 |
220 x 400mm | 0.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11317304
|
Munktell Filtrak™
146000 |
190 x 400mm | 0.19 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Munktell blotter papers are made of cotton linters and/or pure cellulose
- Colors used are non-toxic to germinating seed
- A broad weight range enables the seed technician to maintain the required moisture level for the whole duration of germination test period.
- Cereals, toweling; grade 1755 coated to minimize root break-through and the spread of mold
Specifications
White | |
Cotton Linters, Cellulose |