missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quantitative Grade 389 F Filter Papers

These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.

18.72 EUR - 43.30 EUR

Specifications

Color Code Yellow
Format Disc
Particle Retention 8 to 12 μm
Filtration Speed 20 sec.
Grade 389
View More Specs

Products 4
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
11765336
View Documents Promotion Details
Sartorius
FT-3-112-150
150 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11755336
View Documents Promotion Details
Sartorius
FT-3-112-125
125 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11735336
View Documents Promotion Details
Sartorius
FT-3-112-090
90 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11745336
View Documents Promotion Details
Sartorius
FT-3-112-110
110 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Ash-free (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
Specifications

Specifications

Yellow
8 to 12 μm
389
0.19 mm
Disc
20 sec.
100/Pk.
Videos
SDS
Documents

Documents

Product Certifications