missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Minisart™ RC Syringe Filters, Sterile
For rapid small volume particle removal filtration with maximum user convinience.
142.00 EUR - 157.00 EUR
Specifications
Disposable | Single-use |
---|---|
Material | Regenerated Cellulose |
Pore Size | 0.2 μm |
Type | Syringe Filter |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11766035
|
Sartorius
17761--------ACK |
15 mm |
142.00 EUR
Pack of 50 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
11740966
|
Sartorius
17764--------ACK |
25 mm |
157.00 EUR
Pack of 50 |
Estimated Shipment: 19-04-2024
Log in to see stock. |
|||||
Description
Minisart RC Units with hydrophilic, solvent-resistant RC-membranes. Ready-to-use syringe filter units for simple, rapid and reliable ultracleaning of small-volume samples for the HPLC or GC analysis. Minisart RC units outperform competitive hydrophilic units in terms of compatibility with aqueous solutions and solvent mixtures. Minisart Syringe Filter holders for rapid small volume particle removal filtration with maximum user convinience. Fitted on standard syringes.
- Sample cleaning
- Particle removal
- Easy to use
- Proven quality
- 100 % tested during manufacture
Specifications
Single-use | |
Regenerated Cellulose | |
0.2 μm | |
Syringe Filter |