missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Sample Container for MiniSampler PE
Sample box with screw lid. Ideal for taking samples and transport. Available in two material qualities: highly transparent PP for powder, pastes, liquids, or PFA for super pure collection of samples. Emptying without residues because there are no crevices.
61.45 EUR - 124.00 EUR
Specifications
Product Type | Sample Container |
---|---|
Material | PFA |
Autoclavable | Autoclavable |
Includes | Screw lid |
Color | Translucent |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10356802
|
Buerkle™
6205-0180 |
180 mL |
124.00 EUR
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
10041462
|
Buerkle™
6205-0090 |
90 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- PP or PFA autoclavable
- Thick sides
- Sample container PFA not suitable for food
Specifications
Sample Container | |
Autoclavable | |
Translucent |
PFA | |
Screw lid | |
Ideal for Taking Samples and Transport |