missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Replacement Needle for CTC PAL RTC LC Syringes
Reduce costs. Replace the needle not the syringe. For PAL RTC instruments.
44.00 EUR
Specifications
Diameter (Metric) Outer | 0.72 mm |
---|---|
Length (Metric) | 57 mm |
Product Type | Gastight |
Quantity | 2/Pk. |
Needle Point Style | LC |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | |||
13129035
|
Trajan Scientific and Medical™
037880 |
0.17 mm | 0.72 mm | CTC RTC & Thermo RSH Syringes (10μL) |
44.00 EUR
Pack of 2 |
Estimated Shipment: 15-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13139035
|
Trajan Scientific and Medical™
039280 |
0.41 mm | 0.72 mm | CTC RTC and Thermo RSH Syringes (1 to 2.5mL ) |
44.00 EUR
Pack of 2 |
Estimated Shipment: 15-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Increased application specific flexibility
- Reduced overall costs by replacing the needle rather than the entire syringe
Specifications
0.72 mm | |
Gastight | |
LC |
57 mm | |
2/Pk. | |
Fixed |